Basket Truck, Wire Base, Canvas, 600 lb

  • Mfr # G18-CCW-PWA-3UNT

  • Zoro # G002015535


product price:  $400.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Color
Canvas (White)
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18-CCW-PWA-3UNT
Zoro #
G002015535
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Inside Length
40 3/4 in
Caster Width
1 1/4 in
Caster Mounting Height
4 3/20 in
Caster Wheel Dia.
3 in
Inside Width
28 3/4 in
Overall LxWxH
42 in x 30 in x 35 in
Caster Wheel Width
1 1/4 in
Inside Height
30 in

Details

Color
Canvas (White)
Load Capacity
600 lb
Item
Basket Truck, Wire Base, Canvas
Handle Type
Nylon Webbing
Caster Core Material
Polyolefin/Polyethylene
Liner Style
Permanent
Caster Wheel Type
Standard
Collapsible
No
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers
Cubic Yard Capacity
0.8111 cu yd
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Cubic Foot Capacity
21.9 cu ft
Mobility Option
Manual
Optional Lid
R18-BKX-HFP
Number of Compartments
1
Quiet Performance Features
Polyurethane
Non-Marking Casters/Wheels
Yes
Includes
Powder Coated Wire Base
Caster Frame Material
Steel
Base Material
Powder coated steel
Assembled/Unassembled
Assembled
End Style
Closed
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Liner Color
Canvas
Caster/Wheel Mounting Location
Standard
Base Finish/Coating
Powder Coated
Liner Material
Canvas
Bushel Capacity
18 bu

Description

Basket Truck, Truck Style Standard, Bushel Capacity 18 bu, Cubic Foot Capacity 21.9 cu ft, Cubic Yard Capacity 0.8111 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 40 3/4 in, Inside Width 28 3/4 in, Inside Height 30 in, Overall Length 42 in, Overall Width 30 in, Overall Height 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.