Basket Truck, Wire Base, Canvas, 600 lb

  • Mfr # G20-CCW-PWA-3UNT

  • Zoro # G902015529


product price:  $395.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Color
Canvas (White)
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-CCW-PWA-3UNT
Zoro #
G902015529
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Inside Width
30 3/4 in
Caster Wheel Dia.
3 in
Overall LxWxH
48 in x 32 in x 35 in
Inside Length
46 3/4 in
Caster Mounting Height
4 151/1000 in
Caster Wheel Width
1 1/4 in
Caster Width
1 1/4 in
Inside Height
30 in

Details

Color
Canvas (White)
Load Capacity
600 lb
Item
Basket Truck, Wire Base, Canvas
Handle Type
Nylon Webbing
Number of Drain Holes
0
Optional Lid
R20-BKX-HFP
Cubic Yard Capacity
0.9889 cu yd
Number of Compartments
1
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Bushel Capacity
20 bu
Mobility Option
Manual
End Style
Closed
Liner Style
Permanent
Collapsible
No
Base Material
Powder coated steel
Non-Marking Casters/Wheels
Yes
Includes Frame Bumpers
Without Frame Bumpers
Liner Color
Canvas
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane
Base Finish/Coating
Powder Coated
Cubic Foot Capacity
26.7 cu ft
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Assembled
Caster Core Material
Polyolefin/Polyethylene
Truck Style
Standard
Liner Material
Canvas
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Includes
Powder Coated Wire Base
Caster/Wheel Mounting Location
Standard

Description

Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 26.7 cu ft, Cubic Yard Capacity 0.9889 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 46 3/4 in, Inside Width 30 3/4 in, Inside Height 30 in, Overall Length 48 in, Overall Width 32 in, Overall Height 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.