Basket Truck, Wire Base, Vinyl, 600 lb

  • Mfr # G12-BBW-PWA-3UNT

  • Zoro # G502015615


product price:  $343.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-BBW-PWA-3UNT
Zoro #
G502015615
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Overall LxWxH
36 in x 26 in x 32 1/2 in
Inside Length
34 3/4 in
Inside Width
24 3/4 in
Inside Height
27 1/2 in
Caster Width
1 1/4 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
4 143/1000 in
Caster Wheel Dia.
3 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck, Wire Base, Vinyl
Handle Type
Nylon Webbing
Liner Color
Blue
Number of Drain Holes
0
Optional Lid
R12-BKX-HFP
Liner Material
Vinyl
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Truck Style
Standard
Includes Frame Bumpers
Without Frame Bumpers
Cubic Foot Capacity
14.9 cu ft
Caster Core Material
Polyolefin/Polyethylene
Includes
Powder Coated Wire Base
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Bushel Capacity
12 bu
Caster/Wheel Configuration
(4) Swivel
Liner Style
Permanent
End Style
Closed
Base Material
Powder coated steel
Caster Frame Material
Steel
Caster Mounting Type
Plate
Cubic Yard Capacity
0.5519 cu yd
Mobility Option
Manual
Number of Compartments
1

Description

Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.5519 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 34 3/4 in, Inside Width 24 3/4 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 32 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.