Basket Truck, Wire

  • Mfr # G10-XXX-RWC-4UNT

  • Zoro # G112319387


product price:  $235.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Load Capacity
800 lb
Cubic Foot Capacity
12.5 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-XXX-RWC-4UNT
Zoro #
G112319387
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Inside Width
23 1/4 in
Caster Mounting Height
5 9/100 in
Inside Length
35 1/4 in
Caster Wheel Dia.
4 in
Inside Height
25 1/8 in
Caster Wheel Width
1 13/50 in

Details

Load Capacity
800 lb
Item
DROP IN FRAME
Cubic Foot Capacity
12.5 cu ft
Mobility Option
Manual
Liner Style
Removable
Bushel Capacity
10 bu
Number of Compartments
1
Cubic Yard Capacity
12.5 cu ft
Caster Frame Material
Steel
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Base Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Collapsible
No
End Style
Closed
Number of Drain Holes
0
Caster Wheel Type
Standard
Base Material
Wire
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Truck Style
Standard
Quiet Performance Features
Polyurethane
Assembled/Unassembled
Assembled
Product Type
Drop-in Frame

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.