Basket Truck, Wire

  • Mfr # G12-XXX-RWA-4UNT

  • Zoro # G412319315


product price:  $239.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Load Capacity
800 lb
Liner Style
Removable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G12-XXX-RWA-4UNT
Zoro #
G412319315
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Width
1 13/50 in
Inside Height
28 in
Caster Mounting Height
5 9/100 in
Inside Width
25 1/4 in
Inside Length
35 1/4 in
Caster Wheel Dia.
4 in

Details

Load Capacity
800 lb
Item
DROP IN FRAME
Liner Style
Removable
Number of Compartments
1
Cubic Yard Capacity
12.5 cu ft
Bushel Capacity
12 bu
Cubic Foot Capacity
14.9 cu ft
Mobility Option
Manual
End Style
Closed
Truck Style
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Caster Frame Material
Steel
Collapsible
No
Base Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Base Material
Wire
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Number of Drain Holes
0
Assembled/Unassembled
Assembled
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
Product Type
Drop-in Frame

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.