Basket Truck, Wire

  • Mfr # G14-XXX-RWC-4UNT

  • Zoro # G812319373


product price:  $277.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Load Capacity
800 lb
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-XXX-RWC-4UNT
Zoro #
G812319373
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Inside Height
28 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in
Inside Length
39 1/4 in

Details

Load Capacity
800 lb
Item
DROP IN FRAME
Number of Compartments
1
Cubic Yard Capacity
12.5 cu ft
Mobility Option
Manual
Cubic Foot Capacity
17.8 cu ft
Liner Style
Removable
Bushel Capacity
14 bu
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Caster Core Material
Plastic
Collapsible
No
End Style
Closed
Base Finish/Coating
Powder Coated
Base Material
Wire
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Truck Style
Standard
Product Type
Drop-in Frame

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.