Basket Truck, Wire

  • Mfr # G18-XXX-RWA-4UNT

  • Zoro # G712319367


product price:  $293.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Load Capacity
800 lb
Mobility Option
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18-XXX-RWA-4UNT
Zoro #
G712319367
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Caster Mounting Height
5 9/100 in
Caster Wheel Dia.
4 in
Inside Height
30 1/4 in
Inside Width
29 1/4 in
Caster Wheel Width
1 13/50 in
Inside Length
41 1/4 in

Details

Load Capacity
800 lb
Item
DROP IN FRAME
Mobility Option
Manual
Cubic Foot Capacity
21.9 cu ft
Bushel Capacity
18 bu
Number of Compartments
1
Cubic Yard Capacity
12.5 cu ft
Liner Style
Removable
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Number of Drain Holes
0
Assembled/Unassembled
Assembled
Truck Style
Standard
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
End Style
Closed
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Powder Coated
Base Material
Wire
Collapsible
No
Caster/Wheel Mounting Location
Corner
Caster Brake Type
No Brake Included
Product Type
Drop-in Frame

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.