Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G08-CCX-KDA-3UNN

  • Zoro # G112319158


product price:  $331.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Canvas
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-CCX-KDA-3UNN
Zoro #
G112319158
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Canvas
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Number of Compartments
1
Mobility Option
Mobile
Cubic Yard Capacity
10 cu ft
Bushel Capacity
8 bu
Liner Style
Removable
Cubic Foot Capacity
10 cu ft
Assembled/Unassembled
Partially Assembled
Base Material
Wood
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Liner Material
Canvas
Includes Frame Bumpers
Without Frame Bumpers
Caster Mounting Type
Plate
End Style
Closed
Truck Style
Standard
Caster Frame Material
Steel
Caster Wheel Type
Standard
Collapsible
No
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Liner Color
Canvas
Base Finish/Coating
Kiln Dried
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane Casters

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.