Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G12-CCX-KDC-3UNN

  • Zoro # G912319105


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Canvas
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-CCX-KDC-3UNN
Zoro #
G912319105
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Canvas
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Liner Style
Removable
Mobility Option
Mobile
Bushel Capacity
12 bu
Cubic Foot Capacity
14.9 cu ft
Number of Compartments
1
Cubic Yard Capacity
14.9 cu ft
Caster Wheel/Tread Material
Polyurethane
Base Material
Wood
Caster/Wheel Mounting Location
Corner
Liner Material
Canvas
Assembled/Unassembled
Partially Assembled
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Core Material
Plastic
Base Finish/Coating
Kiln Dried
Caster Wheel Type
Standard
Liner Color
Canvas
End Style
Closed
Caster Brake Type
No Brake Included
Includes Frame Bumpers
Without Frame Bumpers
Quiet Performance Features
Polyurethane Casters
Collapsible
No
Caster Frame Material
Steel
Number of Drain Holes
0
Truck Style
Standard
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.