
Basket Truck Wood Base, 800 lb Capac.
Mfr # G16-WWX-KDA-3UNN
Zoro # G812319182
product price:Â $445.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
White
Load Capacity
800 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G16-WWX-KDA-3UNN
Zoro #
G812319182
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Description
Basket Truck, Wood Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.