Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G18-CCX-KDA-3UNN

  • Zoro # G012319203


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Canvas
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18-CCX-KDA-3UNN
Zoro #
G012319203
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Canvas
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Liner Style
Removable
Mobility Option
Mobile
Cubic Foot Capacity
21.9 cu ft
Number of Compartments
1
Bushel Capacity
18 bu
Cubic Yard Capacity
21.9 cu ft
Assembled/Unassembled
Partially Assembled
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Liner Material
Canvas
Caster/Wheel Configuration
(4) Swivel
End Style
Closed
Base Finish/Coating
Kiln Dried
Collapsible
No
Caster Frame Material
Steel
Caster Mounting Type
Plate
Truck Style
Standard
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane Casters
Number of Drain Holes
0
Liner Color
Canvas
Caster Core Material
Plastic
Caster Wheel Type
Standard
Includes Frame Bumpers
Without Frame Bumpers

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.