Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G27-GGW-PMA-3UNN

  • Zoro # G912319280


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
26 in
Overall Width
17 in
Color
Gray
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G27-GGW-PMA-3UNN
Zoro #
G912319280
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
26 in
Overall Width
17 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Gray
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Liner Style
Permanent
Cubic Foot Capacity
5.2 cu ft
Number of Compartments
1
Mobility Option
Mobile
Cubic Yard Capacity
5.2 cu ft
Bushel Capacity
4 bu
Base Material
Wood
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane Casters
Caster Brake Type
No Brake Included
Truck Style
Standard
Caster Mounting Type
Plate
Caster Core Material
Plastic
Caster Frame Material
Steel
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Kiln Dried
Liner Color
Gray
Caster Wheel Type
Standard
Liner Material
Vinyl
Assembled/Unassembled
Assembled
End Style
Closed
Collapsible
No
Includes Frame Bumpers
Without Frame Bumpers

Description

Basket Truck Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.