Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G37-PPW-PMA-3UNN

  • Zoro # G312319248


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
37 in
Color
Purple
Load Capacity
800 lb
Handle Type
Nylon Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G37-PPW-PMA-3UNN
Zoro #
G312319248
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
37 in
Overall Width
17 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Purple
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Number of Compartments
1
Liner Style
Permanent
Cubic Yard Capacity
7 cu ft
Mobility Option
Mobile
Cubic Foot Capacity
7 cu ft
Bushel Capacity
6 bu
Caster/Wheel Configuration
(4) Swivel
Base Material
Wood
Caster/Wheel Mounting Location
Corner
Caster Frame Material
Steel
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane Casters
Collapsible
No
Caster Brake Type
No Brake Included
Includes Frame Bumpers
Without Frame Bumpers
Number of Drain Holes
0
Base Finish/Coating
Kiln Dried
Caster Core Material
Plastic
Liner Color
Purple
End Style
Closed
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Truck Style
Standard
Liner Material
Vinyl

Description

Basket Truck Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.