Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G37-RRW-PMA-3UNN

  • Zoro # G512319284


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
37 in
Overall Width
17 in
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G37-RRW-PMA-3UNN
Zoro #
G512319284
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
37 in
Overall Width
17 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Red
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Bushel Capacity
6 bu
Cubic Yard Capacity
7 cu ft
Liner Style
Permanent
Number of Compartments
1
Cubic Foot Capacity
7 cu ft
Mobility Option
Mobile
Base Material
Wood
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane Casters
Assembled/Unassembled
Assembled
Number of Drain Holes
0
Base Finish/Coating
Kiln Dried
Liner Material
Vinyl
Caster Frame Material
Steel
Liner Color
Red
Collapsible
No
Includes Frame Bumpers
Without Frame Bumpers
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel Type
Standard

Description

Basket Truck Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.