
Shop ROYAL BASKET TRUCKS
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Basket Truck, Wood
Mfr # G08-XXX-RPA-4UNN
Zoro # G012319180
product price:Â $161.99
/eaKey Features
Overall Height
30 1/2 in
Overall Length
34 in
Overall Width
22 in
Load Capacity
800 lb
Liner Style
Removable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G08-XXX-RPA-4UNN
Zoro #
G012319180
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 1/2 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Dia.
4 in
Inside Width
21 1/4 in
Inside Length
33 1/4 in
Caster Mounting Height
5 1/16 in
Caster Wheel Width
1 1/4 in
Inside Height
23 3/8 in
Description
Basket Truck, Wood Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.