Basket Truck, Wood

  • Mfr # G12-XXX-RPC-4UNN

  • Zoro # G112319097


product price:  $173.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
36 in
Overall Width
26 in
Load Capacity
800 lb
Cubic Yard Capacity
14.9 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G12-XXX-RPC-4UNN
Zoro #
G112319097
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
36 in
Overall Width
26 in
Inside Width
25 1/4 in
Caster Mounting Height
5 9/100 in
Inside Length
35 1/4 in
Caster Wheel Width
1 13/50 in
Inside Height
27 7/8 in
Caster Wheel Dia.
4 in

Details

Load Capacity
800 lb
Item
DROP IN FRAME
Cubic Yard Capacity
14.9 cu ft
Cubic Foot Capacity
14.9 cu ft
Mobility Option
Manual
Bushel Capacity
12 bu
Liner Style
Removable
Number of Compartments
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Number of Drain Holes
0
Collapsible
No
Base Material
Wood
Caster Mounting Type
Plate
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Corner
Caster Core Material
Plastic
Truck Style
Standard
End Style
Closed
Product Type
Drop-in Frame

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.