Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bull Cart, 46" L, Blue

  • Mfr # G18-BLX-BUC-4HNN

  • Zoro # G212319416


product price: $497.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
46 in
Overall Width
32 in
Color
Blue
Caster Wheel Type
Standard
Caster Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18-BLX-BUC-4HNN
Zoro #
G212319416
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Width
32 in
Caster Wheel Width
1 1/4 in
Overall Height
37 in
Caster Wheel Dia.
4 in
Caster Mounting Plate Size
3 1/16 in x 6 1/8 in
Caster Mounting Height
4 3/4 in

Details

Item
Bull Cart
Color
Blue
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Caster/Wheel Mounting Location
Corner
Cubic Foot Capacity
26 cu ft
Caster Wheel/Tread Material
Hard Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Cube Truck Type
Standard
Container Material
LDPE Polyethylene
Caster Mounting Type
Plate
Frame Material
Powder Coated Steel
Bushel Capacity
18 bu
Caster Inside Bolt Hole Spacing
1 3/4 in x 5 in
Lid/Cover Type
No Lid/Cover
Caster Frame Material
Coated Steel
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Caster Brake Type
No Brake Included
Container Legend
None
Mobility Option
Manual
Number of Drain Holes
0

Description

Bull Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.