Bull Cart, 46" L, Gray

  • Mfr # G18-GRX-BUA-4HNN

  • Zoro # G312319507


product price:  $497.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
46 in
Overall Width
32 in
Color
Gray
Caster Wheel Type
Standard
Caster Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18-GRX-BUA-4HNN
Zoro #
G312319507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Width
32 in
Caster Wheel Width
1 1/4 in
Overall Height
37 in
Caster Wheel Dia.
4 in
Caster Mounting Plate Size
3 1/16 in x 6 1/8 in
Caster Mounting Height
4 3/4 in

Details

Item
Bull Cart
Color
Gray
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Cubic Foot Capacity
26 cu ft
Mobility Option
Manual
Caster Wheel/Tread Material
Hard Rubber
Container Legend
None
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Container Material
LDPE Polyethylene
Frame Material
Powder Coated Steel
Number of Drain Holes
0
Lid/Cover Type
No Lid/Cover
Bushel Capacity
18 bu
Cube Truck Type
Standard
Caster Inside Bolt Hole Spacing
1 3/4 inx5 in
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Frame Material
Coated Steel

Description

Bull Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.