Collapsible Basket Truck, 800 lb Capac.

  • Mfr # G08-BBX-GCC-4UNN

  • Zoro # G512320075


product price: $975.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 in
Overall Length
38 1/2 in
Overall Width
25 1/2 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-BBX-GCC-4UNN
Zoro #
G512320075
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Overall Length
38 1/2 in
Overall Width
25 1/2 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
Collapsible Basket Truck
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Liner Style
Removable
Mobility Option
Mobile
Cubic Yard Capacity
10 cu ft
Bushel Capacity
8 bu
Base Material
Wire
Collapsible
Yes
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Liner Material
PVC Mesh
Caster Mounting Type
Plate
Assembled/Unassembled
Partially Assembled
Quiet Performance Features
Polyurethane Casters
Liner Color
Blue
Base Finish/Coating
Powder Coated
Caster Frame Material
Steel
Truck Style
Standard
Caster Core Material
Plastic
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Includes Frame Bumpers
With Frame Bumpers

Description

Collapsible Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.