Collapsible Basket Truck, 800 lb Capac.

  • Mfr # G08-KKX-CCA-4UNN

  • Zoro # G812319984


product price:  $975.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Height
29 in
Overall Length
38 1/2 in
Overall Width
25 1/2 in
Color
Black
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-KKX-CCA-4UNN
Zoro #
G812319984
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Overall Length
38 1/2 in
Overall Width
25 1/2 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in

Details

Color
Black
Load Capacity
800 lb
Item
Collapsible Basket Truck
Cubic Yard Capacity
10 cu ft
Bushel Capacity
8 bu
Number of Compartments
1
Liner Style
Removable
Mobility Option
Mobile
Cubic Foot Capacity
10 cu ft
Caster/Wheel Configuration
(4) Swivel
Collapsible
Yes
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Base Material
Wire
Caster Frame Material
Steel
Liner Color
Black
Quiet Performance Features
Polyurethane Casters
Caster Brake Type
No Brake Included
Includes Frame Bumpers
With Frame Bumpers
Number of Drain Holes
0
Truck Style
Standard
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Partially Assembled
Caster Wheel Type
Standard
Caster Core Material
Plastic
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate

Description

Collapsible Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.