Collapsible Basket Truck, 800 lb Capac.

  • Mfr # G08-YYX-CCA-4UNN

  • Zoro # G412320014


product price: $975.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 in
Overall Length
38 1/2 in
Overall Width
25 1/2 in
Color
Yellow
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-YYX-CCA-4UNN
Zoro #
G412320014
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Overall Length
38 1/2 in
Overall Width
25 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in

Details

Color
Yellow
Load Capacity
800 lb
Item
Collapsible Basket Truck
Bushel Capacity
8 bu
Liner Style
Removable
Mobility Option
Mobile
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Cubic Yard Capacity
10 cu ft
Collapsible
Yes
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Base Material
Wire
Liner Material
Vinyl
Caster Core Material
Plastic
Caster Mounting Type
Plate
Truck Style
Standard
Caster Wheel Type
Standard
End Style
Closed
Base Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Partially Assembled
Liner Color
Yellow
Quiet Performance Features
Polyurethane Casters
Includes Frame Bumpers
With Frame Bumpers
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Number of Drain Holes
0

Description

Collapsible Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.