Collapsible Basket Truck, 800 lb Capac.

  • Mfr # G16-BBX-CCC-4UNN

  • Zoro # G112319950


product price:  $1,033.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
44 1/2 in
Overall Width
31 1/2 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-BBX-CCC-4UNN
Zoro #
G112319950
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
44 1/2 in
Overall Width
31 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in

Details

Color
Blue
Load Capacity
800 lb
Item
Collapsible Basket Truck
Bushel Capacity
16 bu
Cubic Foot Capacity
19 cu ft
Mobility Option
Mobile
Liner Style
Removable
Number of Compartments
1
Cubic Yard Capacity
19 cu ft
Caster/Wheel Mounting Location
Corner
Collapsible
Yes
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Material
Wire
Liner Color
Blue
Assembled/Unassembled
Partially Assembled
Caster Core Material
Plastic
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane Casters
Caster Brake Type
No Brake Included
Truck Style
Standard
Includes Frame Bumpers
With Frame Bumpers
End Style
Closed
Caster Mounting Type
Plate
Base Finish/Coating
Powder Coated
Liner Material
Vinyl
Caster Wheel Type
Standard

Description

Collapsible Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.