Collapsible Basket Truck, 800 lb Capac.

  • Mfr # G16-NNX-CCC-4UNN

  • Zoro # G012320025


product price:  $1,033.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
44 1/2 in
Overall Width
31 1/2 in
Color
Brown
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-NNX-CCC-4UNN
Zoro #
G012320025
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
44 1/2 in
Overall Width
31 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in

Details

Color
Brown
Load Capacity
800 lb
Item
Collapsible Basket Truck
Number of Compartments
1
Bushel Capacity
16 bu
Cubic Yard Capacity
19 cu ft
Liner Style
Removable
Cubic Foot Capacity
19 cu ft
Mobility Option
Mobile
Base Material
Wire
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Collapsible
Yes
Caster/Wheel Mounting Location
Corner
End Style
Closed
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Includes Frame Bumpers
With Frame Bumpers
Caster Frame Material
Steel
Assembled/Unassembled
Partially Assembled
Truck Style
Standard
Base Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Caster Core Material
Plastic
Number of Drain Holes
0
Liner Color
Brown
Quiet Performance Features
Polyurethane Casters
Caster Mounting Type
Plate

Description

Collapsible Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.