Corner Bumper Kit, Black, 4/set, PK4
Mfr # G00-BKX-BMK
Zoro # G2583393
product price: $94.15
/pk 4, $23.54/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Overall Length
4 1/4 in
Overall Width
4 1/4 in
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G00-BKX-BMK
Zoro #
G2583393
UPC #
843977009009
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Length
4 1/4 in
Overall Width
4 1/4 in
Details
Material
Rubber
Color
Black
Item
Corner Bumper Kit
Cart Product Grouping
Cart Accessory
Includes
(4) Bumpers
For Use With
All Basket Trucks
Features
Easy Installation on the Corners of Basket Trucks
Compatible Manufacturer Part Number
All Basket Trucks
Product Type
Corner Bumper Kit
Description
Corner Bumper Kit, Color Black, Overall Height 3 in, Overall Length 4 1/4 in, Product Type Corner Bumper Kit, Overall Width 4 1/4 in, Material Rubber, Features Easy Installation on the Corners of Basket Trucks, Includes (4) Bumpers, Compatible Manufacturer Part Number All Basket Trucks, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.