Cube Truck, 1 cu. yd., 800 lb. Cap, Black

  • Mfr # G12-BKX-PGA-4UNN

  • Zoro # G2204015


product price:  $980.79
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 in
Overall Length
40 in
Overall Width
30 in
Material
Polyethylene, Steel, Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-BKX-PGA-4UNN
Zoro #
G2204015
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Length
40 in
Overall Width
30 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Overall LxWxH
40 in x 30 in x 33 in

Details

Material
Polyethylene, Steel, Rubber
Color
Black
Load Capacity
800 lb
Item
High-Maneuverability Cube Truck
Bushel Capacity
12 bu
Color - Hoppers and Cube Trucks
Black
Frame Material
Steel
Volume Capacity
1 cu. yd.
Cubic Yard Capacity
0.5 cu yd
Cubic Foot Capacity
14.2 cu ft
Container Legend
None
Caster Material
Polyurethane
Includes
Tube with Base and Casters
Frame Material - Hoppers and Cube Trucks
Steel
Load Capacity - Hoppers and Cube Trucks
800 lb
Item - Cube Truck
Cube Truck
Container Material - Hoppers and Cube Trucks
LDPE
Caster Configuration
(4) Swivel
Container Material
Polyethylene
Standards
FDA
Caster Type
(4) Swivel
Mobility Option
Manual
Caster Wheel/Tread Material
Polyurethane
Cube Truck Type
Standard
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Lid/Cover Type
No Lid/Cover
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 14.2 cu ft, Load Capacity 800 lb, Bushel Capacity 12 bu, Overall Length 40 in, Overall Height 33 in, Overall Width 30 in, Overall LxWxH 40 in x 30 in x 33 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Casters, Tube with Base, Standards FDA, Cubic Yard Capacity 0.5 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.