Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue

  • Mfr # G06-BLX-PTA-4UNN

  • Zoro # G3073551


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
34 in
Overall Width
24 in
Material
HDPE, Hardwood, Steel, Rubber
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-BLX-PTA-4UNN
Zoro #
G3073551
UPC #
843977669265
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
34 in
Overall Width
24 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Overall LxWxH
34 in x 24 in x 27 in

Details

Material
HDPE, Hardwood, Steel, Rubber
Color
Blue
Load Capacity
600 lb
Item
High-Maneuverability Cube Truck
Cubic Yard Capacity
0.27 cu yd
Frame Material
Wood
Item - Cube Truck
Cube Truck
Caster Type
(4) Swivel
Volume Capacity
1/4 cu. yd.
Includes
Wood Base
Frame Material - Hoppers and Cube Trucks
Wood
Color - Hoppers and Cube Trucks
Blue
Caster Material
Polyurethane
Load Capacity - Hoppers and Cube Trucks
600 lb
Container Material - Hoppers and Cube Trucks
HDPE
Bushel Capacity
6 bu
Container Material
Polyethylene
Mobility Option
Manual
Cubic Foot Capacity
6.7 cu ft
Caster Configuration
(4) Swivel
Container Legend
None
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Lid/Cover Type
No Lid/Cover
Number of Drain Holes
0
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Cube Truck Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 6.7 cu ft, Load Capacity 600 lb, Bushel Capacity 6 bu, Overall Length 34 in, Overall Height 27 in, Overall Width 24 in, Overall LxWxH 34 in x 24 in x 27 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Cubic Yard Capacity 0.27 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.