Cube Truck, 40 in, 28 in, Gray, 600 lb
- Mfr # G10-GRG-PTA-4UNN
- Zoro # G412319599
product price:Â
$
465.99
/ea
Key Features
Overall Length
40 in
Overall Width
28 in
Color
Gray
Caster Wheel Type
Standard
Caster Wheel Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G10-GRG-PTA-4UNN
- Zoro #
- G412319599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 40 in
- Overall Width
- 28 in
- Caster Wheel Width
- 4 in
- Overall Height
- 31 1/2 in
- Caster Wheel Dia.
- 4 in
- Caster Mounting Height
- 5 9/100 in
- Wire Rope Length
- 40 in
- Length
- 40 in
Description
Poly Truck, Wood Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.