Zoro Homepage

Cube Truck, Blk, Polyurethane

  • Mfr # G06-BKX-PTA-4UNN

  • Zoro # G312319743


product price: $387.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
34 in
Overall Width
24 in
Color
Black
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-BKX-PTA-4UNN
Zoro #
G312319743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34 in
Overall Width
24 in
Caster Wheel Width
4 in
Overall Height
27 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Description

Poly Truck, Wood Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.