Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, Blk, Polyurethane

  • Mfr # G14-BKX-PTA-4UNN

  • Zoro # G312319521


product price: $508.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
44 in
Overall Width
32 in
Color
Black
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-BKX-PTA-4UNN
Zoro #
G312319521
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
32 in
Caster Wheel Width
4 in
Overall Height
34 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Black
Caster Wheel Type
Standard
Load Capacity
600 lb
Cube Truck Type
Standard
Frame Material
Wood
Caster Frame Material
Steel
Cubic Yard Capacity
17 cu ft
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Optional Lid
G14-BKX-LDN
Bushel Capacity
14 bu
Caster Mounting Type
Plate
Container Material
Polyethylene
Cubic Foot Capacity
17 cu ft
Number of Drain Holes
0
Mobility Option
Manual
Lid/Cover Type
No Lid/Cover
Container Legend
None
Quiet Performance Features
Polyurethane

Description

Poly Truck, Wood Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.