Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, Blue, Polyurethane

  • Mfr # G06-BLX-PTC-4UNN

  • Zoro # G412319728


product price: $387.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
34 in
Overall Width
24 in
Color
Blue
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-BLX-PTC-4UNN
Zoro #
G412319728
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34 in
Overall Width
24 in
Caster Wheel Width
4 in
Overall Height
27 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Blue
Caster Wheel Type
Standard
Load Capacity
600 lb
Cubic Yard Capacity
6.7 cu ft
Cubic Foot Capacity
6.7 cu ft
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Frame Material
Wood
Optional Lid
G06-BLX-LDN
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Mobility Option
Manual
Container Legend
None
Lid/Cover Type
No Lid/Cover
Bushel Capacity
6 bu
Cube Truck Type
Standard
Quiet Performance Features
Polyurethane
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Corner
Container Material
Polyethylene

Description

Poly Truck, Wood Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.