Zoro Homepage

Cube Truck, Blue, Rubber

  • Mfr # G11-BLX-RLE-4HNN

  • Zoro # G912319709


product price: $644.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
35 1/2 in
Overall Width
25 in
Color
Blue
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G11-BLX-RLE-4HNN
Zoro #
G912319709
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 1/2 in
Overall Width
25 in
Caster Wheel Width
4 in
Overall Height
33 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Blue
Caster Wheel Type
Standard
Load Capacity
800 lb
Mobility Option
Manual
Lid/Cover Type
Locking Lid
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Caster Wheel/Tread Material
Rubber
Bushel Capacity
14.4 cu ft
Caster Mounting Type
Plate
Container Legend
None
Frame Material
Steel
Cubic Yard Capacity
14.4 cu ft
Caster Brake Type
No Brake Included
Cube Truck Type
Standard
Optional Lid
G11-BLX-LLN
Container Material
Polyethylene
Number of Drain Holes
0
Caster/Wheel Mounting Location
Full Mount
Quiet Performance Features
Hard Rubber
Caster Frame Material
Steel
Cubic Foot Capacity
14.4 cu ft

Description

Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.