Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, Blue, Rubber

  • Mfr # G13-BLX-RCE-4UNN

  • Zoro # G512319710


product price: $524.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
43 1/2 in
Overall Width
29 in
Color
Blue
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G13-BLX-RCE-4UNN
Zoro #
G512319710
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 1/2 in
Overall Width
29 in
Caster Wheel Width
4 in
Overall Height
37 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Blue
Caster Wheel Type
Standard
Load Capacity
800 lb
Mobility Option
Manual
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Cubic Foot Capacity
23 cu ft
Lid/Cover Type
No Lid/Cover
Cubic Yard Capacity
23 cu ft
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Number of Drain Holes
0
Container Legend
None
Caster/Wheel Mounting Location
Full Mount
Container Material
Polyethylene
Frame Material
Steel
Optional Lid
G13-BLX-LDN
Cube Truck Type
Standard
Caster Wheel/Tread Material
Rubber
Bushel Capacity
23 cu ft

Description

Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.