Zoro Homepage

Cube Truck, Blue, Rubber

  • Mfr # G13-BLX-RFA-4HNN

  • Zoro # G912319624


product price: $760.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
43 1/2 in
Overall Width
29 in
Color
Blue
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G13-BLX-RFA-4HNN
Zoro #
G912319624
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 1/2 in
Overall Width
29 in
Caster Wheel Width
4 in
Overall Height
37 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Blue
Caster Wheel Type
Standard
Load Capacity
800 lb
Mobility Option
Manual
Caster/Wheel Mounting Location
Corner
Optional Lid
G13-BLX-LDN
Container Legend
None
Frame Material
Steel
Container Material
Polyethylene
Cubic Foot Capacity
23 cu ft
Caster Brake Type
No Brake Included
Lid/Cover Type
No Lid/Cover
Caster/Wheel Configuration
(4) Swivel
Cubic Yard Capacity
23 cu ft
Number of Drain Holes
0
Caster Mounting Type
Plate
Quiet Performance Features
Hard Rubber
Bushel Capacity
23 cu ft
Cube Truck Type
Standard
Caster Wheel/Tread Material
Rubber
Caster Frame Material
Steel

Description

Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.