Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, Gray, Rubber

  • Mfr # G11-GRX-RLA-4HNN

  • Zoro # G412319674


product price: $644.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
35 1/2 in
Overall Width
25 in
Color
Gray
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G11-GRX-RLA-4HNN
Zoro #
G412319674
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 1/2 in
Overall Width
25 in
Caster Wheel Width
4 in
Overall Height
33 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Gray
Caster Wheel Type
Standard
Load Capacity
800 lb
Cube Truck Type
Standard
Optional Lid
G11-GRX-LLN
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Container Material
Polyethylene
Cubic Yard Capacity
14.4 cu ft
Container Legend
None
Frame Material
Steel
Caster Mounting Type
Plate
Caster Frame Material
Steel
Mobility Option
Manual
Caster Brake Type
No Brake Included
Lid/Cover Type
Locking Lid
Bushel Capacity
14.4 cu ft
Cubic Foot Capacity
14.4 cu ft
Caster Wheel/Tread Material
Rubber
Quiet Performance Features
Hard Rubber

Description

Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.