Zoro Homepage

Cube Truck, Green, Polyurethane

  • Mfr # G12-GNX-PTC-4UNN

  • Zoro # G612319542


product price: $487.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
40 in
Overall Width
30 in
Color
Green
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-GNX-PTC-4UNN
Zoro #
G612319542
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
30 in
Caster Wheel Width
4 in
Overall Height
34 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Green
Caster Wheel Type
Standard
Load Capacity
600 lb
Mobility Option
Manual
Caster Mounting Type
Plate
Cube Truck Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Cubic Foot Capacity
14.2 cu ft
Caster Wheel/Tread Material
Polyurethane
Optional Lid
G12-GNX-LDN
Cubic Yard Capacity
14.2 cu ft
Caster/Wheel Mounting Location
Corner
Caster Frame Material
Steel
Frame Material
Wood
Container Legend
None
Lid/Cover Type
No Lid/Cover
Number of Drain Holes
0
Bushel Capacity
12 bu
Quiet Performance Features
Polyurethane
Container Material
Polyethylene

Description

Poly Truck, Wood Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.