Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, Red, Polyurethane

  • Mfr # G10-RDX-PTA-4UNN

  • Zoro # G112319554


product price: $450.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
40 in
Overall Width
28 in
Color
Red
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-RDX-PTA-4UNN
Zoro #
G112319554
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
28 in
Caster Wheel Width
4 in
Overall Height
31 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Red
Caster Wheel Type
Standard
Load Capacity
600 lb
Caster Frame Material
Steel
Caster Mounting Type
Plate
Frame Material
Wood
Caster Wheel/Tread Material
Polyurethane
Cubic Yard Capacity
11.9 cu ft
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Lid/Cover Type
No Lid/Cover
Mobility Option
Manual
Cube Truck Type
Standard
Container Material
Polyethylene
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Container Legend
None
Optional Lid
G10-RDX-LDN
Bushel Capacity
10 bu
Cubic Foot Capacity
11.9 cu ft

Description

Poly Truck, Wood Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.