Cube Truck Spring Lift Kit, Ylw

  • Mfr # G06-YYX-PSN

  • Zoro # G512320488


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 1/2 in
Overall Width
15 in
Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Yellow
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-YYX-PSN
Zoro #
G512320488
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 1/2 in
Overall Width
15 in
For Bushel Size
6 bu

Details

Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Yellow
Load Capacity
150 lb
Item
Cube Truck Spring Lift Kit
For Use With
824DE7, 824DE8
Includes
Hardware, Platform and Springs
Product Type
Cube Truck Spring Lift Kit
For Truck Type
Poly Truck
Platform Base Material
Steel Wire
Compatible Manufacturer Model Number
G06-YLX-PGA-4UNN, G06-YLX-PGC-4UNN
Platform Cover Material
Vinyl

Description

Spring Lift, Poly Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.