
Cube Truck, White, Polyurethane
Mfr # G12-WHX-PTC-4UNN
Zoro # G712319596
product price: $487.99
/eaKey Features
Overall Length
40 in
Overall Width
30 in
Color
White
Caster Wheel Type
Standard
Caster Wheel Width
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G12-WHX-PTC-4UNN
Zoro #
G712319596
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
40 in
Overall Width
30 in
Caster Wheel Width
4 in
Overall Height
34 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Description
Poly Truck, Wood Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.