Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, White, Polyurethane

  • Mfr # G16-WHX-PTA-4UNN

  • Zoro # G512319680


product price: $499.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
44 in
Overall Width
32 in
Color
White
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-WHX-PTA-4UNN
Zoro #
G512319680
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
32 in
Caster Wheel Width
4 in
Overall Height
36 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
White
Caster Wheel Type
Standard
Load Capacity
600 lb
Container Material
Polyethylene
Cubic Foot Capacity
18.6 cu ft
Cubic Yard Capacity
18.6 cu ft
Bushel Capacity
16 bu
Mobility Option
Manual
Lid/Cover Type
No Lid/Cover
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Optional Lid
G16-WHX-LDN
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Frame Material
Wood
Quiet Performance Features
Polyurethane
Cube Truck Type
Standard
Container Legend
None

Description

Poly Truck, Wood Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.