Zoro Homepage

Cube Truck, Ylw, Polyurethane

  • Mfr # G20-YLX-PTC-4UNN

  • Zoro # G512319741


product price: $540.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
52 in
Overall Width
36 in
Color
Yellow
Caster Wheel Type
Standard
Caster Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-YLX-PTC-4UNN
Zoro #
G512319741
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52 in
Overall Width
36 in
Caster Wheel Width
4 in
Overall Height
36 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in

Details

Item
Cube Truck
Color
Yellow
Caster Wheel Type
Standard
Load Capacity
600 lb
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Optional Lid
G20-YLX-LDN
Number of Drain Holes
0
Mobility Option
Manual
Container Legend
None
Cubic Yard Capacity
25.6 cu ft
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Cubic Foot Capacity
25.6 cu ft
Cube Truck Type
Standard
Caster Wheel/Tread Material
Polyurethane
Frame Material
Wood
Bushel Capacity
20 bu
Container Material
Polyethylene
Lid/Cover Type
No Lid/Cover
Caster/Wheel Mounting Location
Corner

Description

Poly Truck, Wood Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.