Zoro Homepage

Drop-In Divider, 20 bu, Green

  • Mfr # G20-EEX-R3N

  • Zoro # G912320088


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Length
16 in
Overall Width
32 in
Material
Vinyl
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-EEX-R3N
Zoro #
G912320088
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
16 in
Overall Width
32 in
Container Height
30 in

Details

Material
Vinyl
Color
Green
Item
Drop-In Divider
For Use With
Basket Trucks, Poly Trucks
Bushel Capacity
20 bu
Product Type
All-Purpose

Description

Drop In Divider

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.