Zoro Homepage

Drop-In Divider, 8 bu, Blk

  • Mfr # G08-KKX-R2N

  • Zoro # G712320172


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
Overall Length
17 in
Overall Width
22 in
Material
Vinyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-KKX-R2N
Zoro #
G712320172
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Length
17 in
Overall Width
22 in
Container Height
23 in

Details

Material
Vinyl
Color
Black
Item
Drop-In Divider
For Use With
Basket Trucks, Poly Trucks
Bushel Capacity
8 bu
Product Type
All-Purpose

Description

Drop In Divider

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.