Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop-in Frame, Wood

  • Mfr # G18-XXX-RPC-4UNN

  • Zoro # G312319149


product price: $260.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 1/2 in
Overall Length
42 in
Overall Width
30 in
Load Capacity
800 lb
Bushel Capacity
18 bu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18-XXX-RPC-4UNN
Zoro #
G312319149
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
42 in
Overall Width
30 in
Caster Wheel Dia.
4 in
Inside Width
29 1/4 in
Caster Wheel Width
1 13/50 in
Inside Length
41 1/4 in
Inside Height
30 3/8 in
Caster Mounting Height
5 9/100 in

Details

Load Capacity
800 lb
Item
Drop-in Frame
Bushel Capacity
18 bu
Number of Compartments
1
Cubic Foot Capacity
21.9 cu ft
Liner Style
Removable
Mobility Option
Manual
Cubic Yard Capacity
21.9 cu ft
Caster/Wheel Mounting Location
Corner
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
End Style
Closed
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane
Caster Wheel Type
Standard
Base Material
Wood
Collapsible
No
Number of Drain Holes
0
Caster Frame Material
Steel
Truck Style
Standard
Product Type
Basket Truck

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.