Elevated Basket Truck, 800 lb Capac.

  • Mfr # G06-RRX-ELA-3UNN

  • Zoro # G412319988


product price:  $224.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
30 1/2 in
Overall Length
30 in
Overall Width
20 in
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-RRX-ELA-3UNN
Zoro #
G412319988
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 1/2 in
Overall Length
30 in
Overall Width
20 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Red
Load Capacity
800 lb
Item
Elevated Basket Truck
Bushel Capacity
6 bu
Mobility Option
Mobile
Number of Compartments
1
Cubic Foot Capacity
7.1 cu ft
Liner Style
Permanent
Cubic Yard Capacity
7.1 cu ft
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled
Truck Style
Elevated
Base Material
Wood
End Style
Closed
Includes Frame Bumpers
Without Frame Bumpers
Base Finish/Coating
Kiln Dried
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane Casters
Caster Core Material
Plastic
Collapsible
No
Number of Drain Holes
0
Caster Frame Material
Steel
Liner Material
Vinyl
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Liner Color
Red

Description

Elevated Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.