Elevated Tall Basket Truck, Canvas, 600 lb

  • Mfr # G04-CCX-ETA-3UNN

  • Zoro # G202015472


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Length
26 in
Overall Width
18 in
Color
Canvas (White)
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G04-CCX-ETA-3UNN
Zoro #
G202015472
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
26 in
Overall Width
18 in
Inside Width
16 3/4 in
Overall LxWxH
26 in x 18 in x 36 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
4 16/125 in
Inside Height
18 in
Caster Width
1 1/4 in
Caster Wheel Dia.
3 in
Inside Length
24 3/4 in

Details

Color
Canvas (White)
Load Capacity
600 lb
Item
Elevated Tall Basket Truck, Canvas
Handle Type
Nylon Webbing
End Style
Closed
Cubic Foot Capacity
4.9 cu ft
Caster Frame Material
Steel
Number of Compartments
1
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder Coated
Base Material
Wood
Includes Frame Bumpers
Without Frame Bumpers
Bushel Capacity
4 bu
Mobility Option
Manual
Caster Wheel Type
Standard
Cubic Yard Capacity
0.181 cu yd
Liner Style
Permanent
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polyolefin/Polyethylene
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Collapsible
No
Liner Material
Canvas
Caster/Wheel Configuration
(4) Swivel
Liner Color
Canvas
Caster/Wheel Mounting Location
Standard
Includes
Wood Base
Truck Style
Elevated
Caster Mounting Type
Plate
Non-Marking Casters/Wheels
Yes

Description

Elevated Truck, Truck Style Elevated, Bushel Capacity 4 bu, Cubic Foot Capacity 4.9 cu ft, Cubic Yard Capacity 0.181 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 24 3/4 in, Inside Width 16 3/4 in, Inside Height 18 in, Overall Length 26 in, Overall Width 18 in, Overall Height 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.