Elevated Tall Basket Truck, Canvas, 600 lb

  • Mfr # G08-CCX-ETA-3UNN

  • Zoro # G102015473


product price:  $226.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
34 in
Overall Width
22 in
Color
Canvas (White)
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-CCX-ETA-3UNN
Zoro #
G102015473
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
4 139/1000 in
Inside Height
23 in
Caster Width
1 1/4 in
Inside Length
32 3/4 in
Inside Width
20 3/4 in
Overall LxWxH
34 in x 22 in x 36 in
Caster Wheel Dia.
3 in

Details

Color
Canvas (White)
Load Capacity
600 lb
Item
Elevated Tall Basket Truck, Canvas
Handle Type
Nylon Webbing
Optional Lid
R08-BKX-HFP
Cubic Yard Capacity
0.3704 cu yd
Base Material
Wood
Collapsible
No
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Base Finish/Coating
Powder Coated
Liner Color
Canvas
Non-Marking Casters/Wheels
Yes
Assembled/Unassembled
Assembled
Bushel Capacity
8 bu
Liner Material
Canvas
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Polyolefin/Polyethylene
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Includes
Wood Base
Caster Mounting Type
Plate
Liner Style
Permanent
Number of Compartments
1
Truck Style
Elevated
Cubic Foot Capacity
10 cu ft
Includes Frame Bumpers
Without Frame Bumpers
Mobility Option
Manual
Caster Wheel Type
Standard
End Style
Closed

Description

Elevated Truck, Truck Style Elevated, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.3704 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 32 3/4 in, Inside Width 20 3/4 in, Inside Height 23 in, Overall Length 34 in, Overall Width 22 in, Overall Height 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.