Elevated Tall Basket Truck, Vinyl, 600 lb

  • Mfr # G08-YYX-ETA-3UNN

  • Zoro # G602015638


product price:  $221.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
34 in
Overall Width
22 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-YYX-ETA-3UNN
Zoro #
G602015638
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Width
1 1/4 in
Inside Length
32 3/4 in
Caster Wheel Dia.
3 in
Inside Width
20 3/4 in
Caster Mounting Height
4 141/1000 in
Overall LxWxH
34 in x 22 in x 36 in
Caster Width
1 1/4 in
Inside Height
23 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Elevated Tall Basket Truck, Vinyl
Handle Type
Nylon Webbing
Cubic Yard Capacity
0.3704 cu yd
Base Finish/Coating
Powder Coated
Liner Style
Permanent
Quiet Performance Features
Polyurethane
Truck Style
Elevated
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Non-Marking Casters/Wheels
Yes
Mobility Option
Manual
Caster Mounting Type
Plate
End Style
Closed
Liner Material
Vinyl
Bushel Capacity
8 bu
Includes Frame Bumpers
Without Frame Bumpers
Base Material
Wood
Cubic Foot Capacity
10 cu ft
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Collapsible
No
Caster/Wheel Mounting Location
Standard
Caster Core Material
Polyolefin/Polyethylene
Optional Lid
R08-BKX-HFP
Number of Compartments
1
Assembled/Unassembled
Assembled
Number of Drain Holes
0
Caster Wheel Type
Standard
Liner Color
Yellow
Includes
Wood Base

Description

Elevated Tall Basket Truck, Vinyl, Truck Style Elevated, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.3704 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Wood, Base Finish/Coating Powder Coated, Inside Length 32 3/4 in, Inside Width 20 3/4 in, Inside Height 23 in, Overall Length 34 in, Overall Width 22 in, Overall Height 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.