Zoro Homepage

Extractor Truck, 1,000 lb Capac.

  • Mfr # G75-BBX-EHA-6UNT

  • Zoro # G012320773


product price: $886.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
32 3/4 in
Overall Length
75 in
Color
Blue
Load Capacity
1,000 lb
Liner Style
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G75-BBX-EHA-6UNT
Zoro #
G012320773
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 3/4 in
Overall Length
75 in
Overall Width
40 in
Caster Wheel Dia.
6 in
Caster Mounting Height
7 1/2 in

Details

Color
Blue
Load Capacity
1,000 lb
Item
Extractor Truck
Liner Style
Permanent
Cubic Foot Capacity
29.8 cu ft
Bushel Capacity
29.8 cu ft
Cubic Yard Capacity
29.8 cu ft
Number of Compartments
1
Mobility Option
Mobile
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
End Style
Closed
Base Finish/Coating
Kiln Dried
Number of Drain Holes
0
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Collapsible
No
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane Casters
Truck Style
Standard
Assembled/Unassembled
Assembled
Liner Color
Blue
Includes Frame Bumpers
Without Frame Bumpers
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Base Material
Wood
Liner Material
Vinyl

Description

Extractor Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.