Zoro Homepage

Extractor Truck, 800 lb Capac.

  • Mfr # G70-BBW-EXE-4UNN

  • Zoro # G412320762


product price: $590.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Height
30 3/4 in
Overall Length
70 in
Color
Blue
Load Capacity
800 lb
Cubic Yard Capacity
29.8 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G70-BBW-EXE-4UNN
Zoro #
G412320762
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 3/4 in
Overall Length
70 in
Overall Width
32 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
Extractor Truck
Cubic Yard Capacity
29.8 cu ft
Liner Style
Permanent
Cubic Foot Capacity
29.8 cu ft
Bushel Capacity
29.8 cu ft
Number of Compartments
1
Mobility Option
Mobile
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Full
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Caster Brake Type
No Brake Included
Truck Style
Standard
Caster Frame Material
Steel
Liner Material
Vinyl
Quiet Performance Features
Polyurethane Casters
Base Finish/Coating
Kiln Dried
Assembled/Unassembled
Assembled
Collapsible
No
Caster Core Material
Plastic
End Style
Closed
Includes Frame Bumpers
Without Frame Bumpers
Base Material
Wood
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Liner Color
Blue

Description

Extractor Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.