Zoro Homepage

Extractor Truck, 800 lb Capac.

  • Mfr # G70-WWW-EXE-4UNN

  • Zoro # G712320776


product price: $590.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Height
30 3/4 in
Overall Length
70 in
Overall Width
32 in
Color
White
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G70-WWW-EXE-4UNN
Zoro #
G712320776
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 3/4 in
Overall Length
70 in
Overall Width
32 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in

Details

Color
White
Load Capacity
800 lb
Item
Extractor Truck
Cubic Foot Capacity
29.8 cu ft
Liner Style
Permanent
Number of Compartments
1
Cubic Yard Capacity
29.8 cu ft
Mobility Option
Mobile
Bushel Capacity
29.8 cu ft
Number of Drain Holes
0
Caster/Wheel Mounting Location
Full
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Includes Frame Bumpers
Without Frame Bumpers
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Base Material
Wood
Quiet Performance Features
Polyurethane Casters
Caster Frame Material
Steel
End Style
Closed
Liner Color
White
Caster Brake Type
No Brake Included
Truck Style
Standard
Collapsible
No
Caster Core Material
Plastic
Liner Material
Vinyl
Base Finish/Coating
Kiln Dried

Description

Extractor Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.